SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Anti-Siphon Irrigation Control Zone Kit

RAIN BIRD| Zoro #: G1579024| Mfr #: CPZ075PRFA

$35.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: PlasticFeatures: Provides Reliable Control of On/Off, Filtration and Pressure RegulationFunction: Control of Drip Irrigation Zone Less than 3 gpm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1579024 Mfr #: CPZ075PRFA
Material: PlasticFeatures: Provides Reliable Control of On/Off, Filtration and Pressure Regulation
Function: Control of Drip Irrigation Zone Less than 3 gpmColor: Black/Gray
For Use With: Low Volume SystemsItem: Anti-Siphon Irrigation Control Zone Kit
Includes: Pressure Regulating FilterCountry of Origin (subject to change): Mexico

Description

Anti-Siphon Irrigation Control Zone Kit, For Use With Low Volume Systems, Function Control of Drip Irrigation Zone Less than 3 gpm, Color Black/Gray, Material Plastic, Features Provides Reliable Control of On/Off, Filtration and Pressure Regulation, Includes Pressure Regulating Filter

Reviews