Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Full Circle Micro Spray, Barbed

  • Zoro #: G0083959
  • Mfr #: MBSTKTF1S
$2.56
  • For Use With: Drip Irrigation Systems
  • Item: Full Circle Micro Spray
  • Includes: 8 in Stake Plus 36 In. Length of 1/4 in Tubing With Barbed Fitting for Quick Attachment to 1/2 in Drip Irrigation Tubing
See full product details
Orders over $75 ship free.

Rain Bird #MBSTKTF1S Specifications

  • Zoro #: G0083959
  • Mfr #: MBSTKTF1S
For Use With: Drip Irrigation Systems Item: Full Circle Micro Spray
Includes: 8 in Stake Plus 36 In. Length of 1/4 in Tubing With Barbed Fitting for Quick Attachment to 1/2 in Drip Irrigation Tubing Connection: Barbed
Function: Apply Drip Watering Efficiency in More Places Around Your Landscaping With This Versatile Staked Riser With Adjustable Micro Bubbler Flow And Height, Direct Water Exactly Where You Need It In A Wide Variety Of Planting Areas, It Is Ideal For Taller Plants Such As Shrubs And Bushes As Well As For Use In Flower Beds And Ground Cover Where You May Want Broader Coverage Features: 0 to 3 ft Watering Distance, Adjustable Flow, Full Circle Coverage, Pre-Attached 36 in Length of 1/4 in Tubing With Barbed Fitting, Sturdy Staked Riser With Adjustable Height Up to 18 in
Material: UV Resistant Plastic Color: Black
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Full Circle Micro Spray, For Use With Drip Irrigation Systems, Function Apply Drip Watering Efficiency in More Places Around Your Landscaping With This Versatile Staked Riser With Adjustable Micro Bubbler Flow And Height, Direct Water Exactly Where You Need It In A Wide Variety Of Planting Areas, It Is Ideal For Taller Plants Such As Shrubs And Bushes As Well As For Use In Flower Beds And Ground Cover Where You May Want Broader Coverage, Color Black, Connection Barbed

Reviews of Rain Bird #MBSTKTF1S