Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Irrigation/Sprinkler Timer, 12 Zone, 120V

  • Zoro #: G0083861
  • Mfr #: SST1200O

$105.40

Details
  • Features: Zone-By-Zone Setting Convenience, Set Each Watering Zone Independently, It's Easy To Schedule Watering Perfectly for Each Area, Grass, Shrubs, Trees and Flower Beds, All-in-One View, Review Days and Times, All Displayed in Plain Language As You Turn The Dial to Each Zone, Easy to Use, Loaded With User-Friendly Features to Manage Any Residential or Light Commercial Irrigation System, Rain Delay Command Suspends Watering Manually, Resets Automatically On Next Cycle, One Touch Seasonal Adjustments to Increase Water in Hot, Dry Months and Reduce It in Rainy Seasons, Built-in Trouble Shooting of Valves and Wiring, If A Short Is Detected, The Timer Suspends Watering to That Zone and Displays A Warning Message, Superior Surge Protection Guards Against Damage From Nearby Lightning Strikes And Power Surges.sealed From The Environment. To Protect Against Moisture, Insects, Dust And Grime.no Need To Reprogram After A Power Outage. All Timer Settings Are Stored Indefinitely In Memory. No Backup Battery Needed!simple Wiring Connections. Color-coded Terminals With Separately Marked Positions For Master Valves And Pump Start Relays.
  • Power Source: 120V
  • Enclosure Type: Outdoor
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Rain Bird #SST1200O Specifications

  • Zoro #: G0083861
  • Mfr #: SST1200O
Features: Zone-By-Zone Setting Convenience, Set Each Watering Zone Independently, It's Easy To Schedule Watering Perfectly for Each Area, Grass, Shrubs, Trees and Flower Beds, All-in-One View, Review Days and Times, All Displayed in Plain Language As You Turn The Dial to Each Zone, Easy to Use, Loaded With User-Friendly Features to Manage Any Residential or Light Commercial Irrigation System, Rain Delay Command Suspends Watering Manually, Resets Automatically On Next Cycle, One Touch Seasonal Adjustments to Increase Water in Hot, Dry Months and Reduce It in Rainy Seasons, Built-in Trouble Shooting of Valves and Wiring, If A Short Is Detected, The Timer Suspends Watering to That Zone and Displays A Warning Message, Superior Surge Protection Guards Against Damage From Nearby Lightning Strikes And Power Surges.sealed From The Environment. To Protect Against Moisture, Insects, Dust And Grime.no Need To Reprogram After A Power Outage. All Timer Settings Are Stored Indefinitely In Memory. No Backup Battery Needed!simple Wiring Connections. Color-coded Terminals With Separately Marked Positions For Master Valves And Pump Start Relays. Power Source: 120V
Enclosure Type: Outdoor Includes: Weather Resistant Cabinet, Transformer With 6 ft. Cord Plus Installation Guide
Depth: 4" Width: 9-1/2"
Height: 8-3/4" Day Skipper: Yes
Battery Backup: Yes Manufacturers Warranty Length: 1 yr.
Item: Irrigation/Sprinkler Timer Max. On/Off Cycles: 4
Max. Time Setting: 240 min. Display Type: Digital
Max. No. Zones: 12 Min. Time Setting: 1 min.
Manual Override: Yes Output Voltage: 24
Country of Origin (subject to change): Mexico

Description

Irrigation or sprinkler timers are popular with landscapers, groundskeepers, homeowners, and builders. Rain Bird Irrigation/Sprinkler Timer include characteristics like: Width: 9-1/2", Height: 8-3/4", Depth: 4".

Reviews of Rain Bird #SST1200O