Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12SAF
Zoro #
G1810986
UPC #
077985007676
Country of Origin
Mexico
Dimensions
Radius of Throw
13 To 18
Height
4 in
Details
Item
Pop-Up Rotor Sprinkler Head
Connection
1/2 in FNPT
Flow Rate
1.3 to 2.1 gpm
Material of Construction
PVC
Pattern
Full Circle
Spacing
13 to 18 ft w/Nozzle
Pressure Range
15 to 70 psi
Pop-Up Clearance
6 in
Application
Can Be Used with Any Rain Bird Spray Head, Small to Medium Size Yards Requiring Efficiency and Water Conservation
Description
Pop-Up Rotor Sprinkler Head, Pattern Full Circle, Material of Construction PVC, Flow Rate 1.3 to 2.1 gpm, Pressure Range 15 to 70 psi, Application Can Be Used with Any Rain Bird Spray Head, Small to Medium Size Yards Requiring Efficiency and Water Conservation, Height 4 in, Pop-Up Clearance 6 in, Connection 1/2 in FNPT, Spacing 13 to 18 ft w/Nozzle
Restrictions
This item has been restricted from sale in the following states:
CO, HI, VT, WA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.