Spray Head for Shrubs, 6 In. H, Plastic

RAIN BIRD| Zoro #: G1939165| Mfr #: 1804Q-25

$4.78 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1939165 Mfr #: 1804Q-25
Item: Spray Head for ShrubsPattern: Quarter Circle
Features: Patented Pressure-Activated Co-Molded Wiper Seal Prevents Wasteful Water Leakage and Assures Long Life, Heavy-Duty Stainless Steel Spring Assures Flush Retraction, Multiple Pop-Up Heights for Maximum Design Flexibility, Wide Range of Nozzle for Distance of Throw and Arc Pattern, Operates Efficiently At Low Water PressureApplication: Watering Shrubs, Small Lawns and Other Planting Areas
Spacing: 19 to 32 ft.Pressure Range: 25 to 55 psi
Connection: 1/2" FNPTMaterial of Construction: Plastic
Height: 6"Flow Rate: 0.65 to 0.93 gpm
Pop-Up Clearance: 4"Radius of Throw: 19 to 32 ft.
Country of Origin (subject to change): United States

Product Description

Spray Head for Shrubs, Connection 1/2 In. FNPT, Material of Construction Plastic, Pattern Quarter Circle, Spacing 19 to 32 ft., Pressure Range 25 to 55 psi, 0.65 to 0.93 gpm Flow Rate, Radius of Throw 19 to 32 ft., Height 6 In., Pop-Up Clearance 4 In., Application Watering Shrubs, Small Lawns and Other Planting Areas

Product Reviews