Spray Head for Shrubs, Plastic, 6 In. H

RAIN BIRD| Zoro #: G0468562| Mfr #: 1804-F

$5.47 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0468562 Mfr #: 1804-F
Item: Spray Head for ShrubsFeatures: Patented Pressure-Activated Co-Molded Wiper Seal Prevents Wasteful Water Leakage and Assures Long Life, Heavy-Duty Stainless Steel Spring Assures Flush Retraction, Multiple Pop-Up Heights for Maximum Design Flexibility, Wide Range of Nozzle for Distance of Throw and Arc Pattern, Operates Efficiently At Low Water Pressure
Application: Watering Shrubs, Small Lawns and Other Planting AreasPattern: Full Circle, 40 Degrees to 360 Degrees
Pop-Up Clearance: 4"Radius of Throw: 25 to 50 ft.
Spacing: 25 to 50 ft.Pressure Range: 35 to 55 psi
Connection: 1/2" FNPTMaterial of Construction: Plastic
Height: 6"Flow Rate: 2.6 to 3.7 gpm
Country of Origin (subject to change): United States

Product Description

Spray Head for Shrubs, Connection 1/2 In. FNPT, Material of Construction Plastic, Pattern Full Circle, 40 Degrees to 360 Degrees , Spacing 25 to 50 ft., Pressure Range 35 to 55 psi, 2.6 to 3.7 gpm Flow Rate, Radius of Throw 25 to 50 ft., Height 6 In., Pop-Up Clearance 4 In., Application Watering Shrubs, Small Lawns and Other Planting Areas

Product Reviews