Spray Head for Shrubs, PVC, 15 to 70 psi

RAIN BIRD| Zoro #: G2022745| Mfr #: 1802F

$2.73 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2022745 Mfr #: 1802F
Item: Spray Head for ShrubsApplication: Watering Shrubs, Lawns and Other Planting Areas
Pattern: Full CircleFeatures: Patented Pressure-Activated Co-Molded Wiper Seal Prevents Wasteful Water Leakage and Assures Long Life, Heavy-Duty Stainless Steel Spring Assures Flush Retraction, Multiple Pop-Up Heights for Maximum Design Flexibility, Simple and Top Adjustment Screw Decreases Spray Distance
Pop-Up Clearance: 2"Radius of Throw: 26 to 41 ft.
Spacing: 26 to 41 ft.Pressure Range: 20 to 50 PSI
Connection: 1/2" FNPTMaterial of Construction: PVC
Height: 4"Flow Rate: 2.6 to 3.7 gpm
Country of Origin (subject to change): United States

Product Description

Spray Head for Shrubs, Connection 1/2 In. FNPT, Material of Construction PVC, Pattern Full Circle, Spacing 26 to 41 ft., Pressure Range 20 to 50 psi, 2.6 to 3.7 gpm Flow Rate, Radius of Throw 26 to 41 ft., Height 4 In., Pop-Up Clearance 2 In., Application Watering Shrubs, Lawns and Other Planting Areas

Product Reviews