Spray Head for Shrubs, PVC, Quarter Circle

RAIN BIRD| Zoro #: G2268865| Mfr #: 1802Q

$2.88 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2268865 Mfr #: 1802Q
Item: Spray Head for ShrubsFeatures: Patented Pressure-Activated Co-Molded Wiper Seal Prevents Wasteful Water Leakage and Assures Long Life, Heavy-Duty Stainless Steel Spring Assures Flush Retraction, Multiple Pop-Up Heights for Maximum Design Flexibility, Simple and Top Adjustment Screw Decreases Spray Distance
Application: Watering Shrubs, Lawns and Other Planting AreasPattern: Full Circle
Flow Rate: 0.65 to 0.92 gpmPop-Up Clearance: 2"
Radius of Throw: 8 to 15 ft.Spacing: 8 to 15 ft.
Pressure Range: 15 to 30 psiConnection: 1/2" FNPT
Material of Construction: PVCHeight: 4"
Country of Origin (subject to change): United States

Product Description

Spray Head for Shrubs, Connection 1/2 In. FNPT, Material of Construction PVC, Pattern Full Circle, Spacing 8 to 15 ft., Pressure Range 15 to 30 psi, 0.65 to 0.92 gpm Flow Rate, Radius of Throw 8 to 15 ft., Height 4 In., Pop-Up Clearance 2 In., Application Watering Shrubs, Lawns and Other Planting Areas

Product Reviews