Rainx
Wiper Blade, 26" Sz, Beam, Exact Fit Series
- Zoro #: G6527138
- Mfr #: 5079281-1
Hover or click to zoom Tap to zoom
$16.44
- Item: Wiper Blade
- Type: Beam
- Arm Type: Side Pin, J-Hook, Bayonet, Pinch Tab, Pinch Tab Button
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $16.44
Rainx #5079281-1 Specifications
- Zoro #: G6527138
- Mfr #: 5079281-1
- Item: Wiper Blade
- Size (In.): 26 in
- Type: Beam
- Arm Type: Side Pin, J-Hook, Bayonet, Pinch Tab, Pinch Tab Button
- Features: Maximum Windshield Contact by Transferring Wind Force Downward, Creating a Quieter Wipe
- Series: Exact Fit
- Package Quantity: 1
- Includes: Adapters
- For Use With: Cars, Light Trucks
- Material: Rubber, Metal, Plastic
- Application: Automobile, Construction, Agriculture, Bus, Truck
- Adapter Included: No
- Blade Material: Polymer, Rubber
- Size: 26 in
- Blade Type: Beam
- Blade Length Range: 26 in and Up
- Windshield Location: Front, Rear
- Mounting Hardware Included: Yes
- Country of Origin (subject to change): Korea, Republic of
Description
Wiper Blade, Type Beam, 26 Size (In.), Rubber, Metal and Plastic Material, Series Exact Fit, For Use With Cars, Light Trucks, Application Automobile, Con/Ag, Bus, Truck, Includes Adapters, Features Maximum Windshield Contact by Transferring Wind Force Downward, Creating a Quieter Wipe
Reviews of Rainx #5079281-1
Explore more
- RAINX Wiper Blade, 20" Sz, Beam, Exact Fit Series 5079277-1
- ILC Replacement for Chevrolet / Chevy Colorado Year 2007 LT, WT, 2wd, 4WD Heavy Duty Wiper Blades COLORADO YEAR 2007 LT, WT, 2WD, 4WD HEAVY DUTY WI
- AC DELCO Hybrid Wiper Blade 19 In, 8-01916 8-01916
- ILC Replacement for Scrubblade Hs1600 / Hs2600 HS1600 / HS2600 SCRUBBLADE
- ILC Replacement for Land Rover Freelander Year 2003 Heavy Duty Wiper Blades FREELANDER YEAR 2003 HEAVY DUTY WIPER BLADES LAND
- Rainx Wiper Blades