Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Fastener Pin, 2 In, Powder Tool, PK100

RAMSET| Zoro #: G1463987| Mfr #: 1514

$5.40 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: -Length (In.): 2Includes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1463987 Mfr #: 1514
Color: -Length (In.): 2
Includes: -Shank Dia. (In.): 0.145
Number of Pieces: -For Use With: Mfr. No. HD22, SA270
Thread: -Application: For Fastening Hard Concrete And Hard Steel
Item: Fastener PinHead Dia. (In.): 0.3
Washer O.D. (In.): -Series: -
Package Quantity: 100Grade: 1060-1065 Steel With Core Hardness Of 52-56 Rc
Country of Origin (subject to change): United States

Description

Fastener Pin, For Use With 2HNW4, 2HNW5, 2HNW6, 2HNW7 Powder Tools, Length 2 In, Head Dia 0.3 In, Shank Dia 0.145 In, 1060-1065 Steel With Core Hardness Of 52-56 Rc Grade, For Fastening Hard Concrete And Hard Steel, Package Quantity 100

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews