Powder Load, Green, 22 Caliber, PK100

RAMSET| Zoro #: G1994413| Mfr #: 32CW

$6.99 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GreenLength (In.): -Includes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1994413 Mfr #: 32CW
Color: GreenLength (In.): -
Includes: -Caliber Loads: 0.22
Number of Pieces: -For Use With: 2HNW4, 2HNW5
Thread: -Application: For Medium Duty Fastening
Item: Powder LoadHead Dia. (In.): -
Washer O.D. (In.): -Series: -
Package Quantity: 100Grade: -
Country of Origin (subject to change): United States

Description

Powder Load, For Use With 2HNW4, 2HNW5 Powder Tools, 22 Single Caliber Loads, Color Green, For Medium Duty Fastening, Package Quantity 100

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews