Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Heater or Cooler Digital Control
  • Zoro #: G0201110
  • Mfr #: MT-519E
$86.78
  • Includes: (2) Sensors
  • Switch Type: DPDT
  • Item: Heater or Cooler Digital Control
See full product details
This item ships free.

Ranco By Full Gauge #MT-519E Specifications

  • Zoro #: G0201110
  • Mfr #: MT-519E
Includes: (2) Sensors Switch Type: DPDT
Item: Heater or Cooler Digital Control Agency Compliance: CE, UL, NSF
Switch Action: 1 Opens on Rise, 1 Closes on Rise Country of Origin (subject to change): Brazil
Feedback Help us improve our product information

Description

Heater or Cooler Digital Control, Switch Type DPDT, Switch Action 1 Opens on Rise, 1 Closes on Rise, Agency Compliance CE, UL, NSF

Reviews of Ranco By Full Gauge #MT-519E