Line Voltage Thermostat, 120/208/240VAC, 2 Stage

RANCO| Zoro #: G0644436| Mfr #: ETC211-000-000

$95.41 /ea

This item ships free. Details.Standard ground shipping.
Details:
Switch Action: Open/Close on Rise
Switch Type: 2 SPDT
Item: Electronic Temperature Control
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0644436 Mfr #: ETC211-000-000
Switch Action: Open/Close on RiseSwitch Type: 2 SPDT
Item: Electronic Temperature ControlSensing Bulb Dia.: 1/4"
Sensing Bulb Length: 2"For Use With: Heating, Cooling, Refrigeration
Number of Relay Inputs: 1Display Type: LCD
Height: 6-1/2"Differential: 1 Degrees to 30 Degrees F
Full Load Amps @ 120VAC: 9.8A (NO), 5.8A (NC)Control Range: -30 Degrees to 220 Degrees F
Sensor Type: ThermistorDepth: 2-1/2"
Width: 2-3/4"Enclosure Type: NEMA 1
Number of Relay Outputs: 2Color: Gray
Voltage Range: 120/208/240VACFull Load Amps @ 240VAC: 4.9A (NO), 2.9A (NC)
Country of Origin (subject to change): Mexico

Description

Electronic Temperature Control, Switch Type 2 SPDT, Switch Action Open/Close on Rise, Voltage Range 120/208/240VAC, Control Range -30 Degrees to 220 Degrees F, Differential 1 Degrees to 30 Degrees F, Number of Relay Inputs 1, Number of Relay Outputs 2, Full Load Amps @ 120VAC 9.8A (NO), 5.8A (NC), Full Load Amps @ 240VAC 4.9A (NO), 2.9A (NC), Sensor Type Thermistor, Sensing Bulb Dia. 1/4 In., Sensing Bulb Length 2 In., Enclosure Type NEMA 1, Height 6-1/2 In., Width 2-3/4 In., Depth 2-1/2 In.

Reviews