Ranco
Electronic Temperature Control, Open/Close on Rise, SPDT, 24VAC
Mfr # ETC-112100-000
Zoro # G0799032
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Close on Rise, Open on Rise
- Voltage 24VAC
- Sensor Type Thermistor
- Differential 1 Degrees to 30 Degrees F
- Display Type Digital
Explore More Products
- RANCO Electronic Temperature Control, Open/Close on Rise, SPDT ETC-211000-000
- RANCO Electronic Temperature Control, Open/Close on Rise, SPDT ETC-111000-000
- RANCO Line Volt Mechanical Tstat, Open/Close on Rise, On Unit, SPDT, 240V C12-5010
- RANCO Electronic Temperature Control, Open/Close on Rise, SPDT, 24VAC ETC-212000-000
- RANCO Electronic Temperature Control, Open/Close on Rise, SPDT, 24VAC ETC-212100-000
- RANCO Electronic Temperature Control, Open/Close on Rise, SPDT ETC-241000-000
- RESIDEO Single Pole, Single Pole T498A1810
- SIEMENS Line Volt Mechanical Tstat, Heating/Cooling, wall, SPDT 134-1084
- SEALED UNIT PARTS CO Supco Therm-O-Disc Commercial Refrigeration Defrost Thermostat 55-35 SL79002
- DAYTON Plug-In Freeze Protection Thermostat, Open on Rise, 120VAC 48GP69
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC A350RS-1C
- Ranco Line Voltage Thermostats