KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Heat Pump Reversing Valve, 1/2x7/8 In

RANCO| Zoro #: G1849574| Mfr #: V10-414080-170

$273.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
High Pressure Tube I.D.: 1/2"
Capacity in Tons (R-410A): 3.8 to 10.1
Standards: UL
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1849574 Mfr #: V10-414080-170
High Pressure Tube I.D.: 1/2"Capacity in Tons (R-410A): 3.8 to 10.1
Standards: ULValve Type: Slide
For Use With: 5AV38 or 5AV39 CoilOperation Type: Coil Operated Four Way
Capacity in Tons (R-502): 3.0 to 11.9Capacity in Tons (R-22): 3.0 to 8.5
Suction Tube I.D.: 7/8"Country of Origin (subject to change): China

Description

Heat Pump Reversing Valve, Four Way, Suction Tube 7/8 In ID, High Pressure Tube 1/2 In ID, Capacity in Tons 3.0 to 8.5 R-22, Capacity in Tons 3.0 to 8.5 R-502, Capacity in Tons 3.8 to 10.1 R-410A, Application On Unitary, Split System and Window Type Heat Pumps, UL Certification, Valves Must Be Used With Coils G1120847 or G1759107

Reviews