Ranco

Refrigeration Control, SPST, 0 to 47 Range


$11.75
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Switch Type Close On Rise
  • Switch Action SPST
  • Voltage 120/240
  • Full Load Amps 16
  • Capillary Length (In.) 47 1/4 in
See all product information