KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Line Voltage Mechanical Thermostat, Heating/Cooling, 120 to 277VAC

RANCO| Zoro #: G0732986| Mfr #: C12-5010

$52.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2-1/4"
Inductive Amps @ 120V: 20A
Sensing Bulb Length: 9"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0732986 Mfr #: C12-5010
Width: 2-1/4"Inductive Amps @ 120V: 20A
Sensing Bulb Length: 9"Thermostat Item: Line Voltage Mechanical Thermostat
Remote Sensing Capability: YesSensing Bulb Dia.: 3/8"
Differential: 3 Degrees FNumber of Switches: 1
Item: Line Volt Mechanical TstatContact Rating Resistive @ 277V: 16A
Pilot Duty Contacts (VA): 240VAContact Rating Resistive @ 120V: 25A
Thermostat Control Range: 60 Degrees to 98 Degrees FThermostat Heating/Cooling: Heating/Cooling
Inductive Amps @ 240V: 20AEnclosure Type: None
Mounting Location: On UnitFull Load Amps @ 240VAC: 15A
Full Load Amps @ 120VAC: 15AThermostat Voltage: 120 to 277VAC
Resistive Amps @ 208VAC: 25ASensor Type: Copper
Thermostat Programmable: NoMounting Type: Any Position
Thermostat Switch Type: SPDTHeight: 3"
Remote Sensing Bulb Included: YesCapillary Length: 36"
Standards: NoneDepth: 3"
Switch Action: Open/Close on RiseCountry of Origin (subject to change): Mexico

Description

Line Volt Mechanical Tstat, Thermostat Switch Type SPDT, Thermostat Control Range 60 Degrees to 98 Degrees F, Thermostat Voltage 120 to 277VAC, Full Load Amps @ 120VAC 15A, Full Load Amps @ 240VAC 15A, Thermostat Programmable No, Remote Sensing Capability Yes, Thermostat Heating/Cooling Heating/Cooling, Remote Sensing Bulb Included Yes, Switch Action Open/Close on Rise, Number of Switches 1, Differential 3 Degrees F, Height 3 In., Width 2-1/4 In., Depth 3 In., Sensor Type Copper

Reviews