SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Line Voltage Mechanical Thermostat, 2-Stage Heating or Cooling, 120 to 277VAC

RANCO| Zoro #: G2102222| Mfr #: C17-100

$73.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Full Load Amps @ 120VAC: 15ARemote Sensing Bulb Included: YesPilot Duty Contacts (VA): 240VA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2102222 Mfr #: C17-100
Full Load Amps @ 120VAC: 15ARemote Sensing Bulb Included: Yes
Pilot Duty Contacts (VA): 240VAMounting Type: Any Position
Thermostat Control Range: 64 Degrees to 101 Degrees FThermostat Heating/Cooling: Heating/Cooling
Capillary Length: 24"Thermostat Voltage: 120 to 277VAC
Sensing Bulb Length: 8-9/16"Full Load Amps @ 240VAC: 15A
Sensor Type: CopperInductive Amps @ 120V: 20A
Enclosure Type: NoneStandards: None
Resistive Amps @ 208VAC: 25ASensing Bulb Dia.: 3/8"
Number of Switches: 2Remote Sensing Capability: Yes
Contact Rating Resistive @ 277V: 16ADifferential: 3.5 Degrees F
Thermostat Switch Type: SPDTHeight: 3"
Inductive Amps @ 240V: 20AThermostat Item: Line Voltage Mechanical Thermostat
Depth: 3"Item: Line Volt Mechanical Tstat
Switch Action: Open/Close on RiseThermostat Programmable: No
Contact Rating Resistive @ 120V: 25AWidth: 2-1/4"
Mounting Location: On UnitCountry of Origin (subject to change): Mexico

Description

Line Volt Mechanical Tstat, Thermostat Switch Type SPDT, Thermostat Control Range 64 Degrees to 101 Degrees F, Thermostat Voltage 120 to 277VAC, Full Load Amps @ 120VAC 15A, Full Load Amps @ 240VAC 15A, Thermostat Programmable No, Remote Sensing Capability Yes, Thermostat Heating/Cooling Heating/Cooling, Remote Sensing Bulb Included Yes, Switch Action Open/Close on Rise, Number of Switches 2, Differential 3.5 Degrees F, Height 3 In., Width 2-1/4 In., Depth 3 In., Sensor Type Copper

Reviews