Rangemaster
Staple Dbl Barb Lck 1-1/4 50Lb
- Zoro #: G507094158
- Mfr #: 7478
Hover or click to zoom Tap to zoom
Key Features
- Item: Fence Staples
- Type: Double Barbed
- Leg Length (In.): 1 1/4
- Gauge: 8
- Construction: Galvanized
$125.00
Subtotal: $125.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Rangemaster #7478 Specifications
- Zoro #: G507094158
- Mfr #: 7478
- UPC #: 251074782
- Item: Fence Staples
- Type: Double Barbed
- Leg Length (In.): 1 1/4
- Gauge: 8
- Construction: Galvanized
- Country of Origin (subject to change): Mexico
Reviews of Rangemaster #7478
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- RANGEMASTER Staple Smth Galv 1-1/2 In 50Lb 7415
- RANGEMASTER Staple Knurld Galv 1-1/2 50Lb 7404
- RANGEMASTER Staple Dbl Barb Lck 1-3/4 50Lb 7475
- RANGEMASTER Staple Smth Galv 1 In 50Lb 7412
- RANGEMASTER Staple Smth Galv 1-1/4 50Lb 7414
- RANGEMASTER Staple Knurld Brt 1-1/4 50Lb 7430
- ACCENTRA PaperPro® Heavy Duty Staples, 100 Sheet Capacity, 1/2" Leg Length, 100 Per Strip, 1000/Box 1913
- GARDNER BENDER 3/4 in. W Plastic Insulated Cable Staple 20 pk MCS-20W
- STANDLEY BOSTITCH Stanley Bostitch® Heavy-Duty Staples, 165 Sheet Capacity, 13/16" Leg Length, 1000/Box SB351316HC1M
- PRO-FIT Crown Staple, 14 in W Crown, 114 in L Leg, 18 Gauge, ElectroGalvanized 718232
- BOSTITCH Staple, 18 ga, 1 In, PK5000 SX50351G
- Rangemaster