Rangemaster
Fence Staples, 9 ga, 2 in Leg L, Steel
Mfr # 7406
Zoro # G607094157
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 9
- Leg Length 2 in
- Material Steel
- Finish Galvanized
- Type Knurled
Explore More Products
- RANGEMASTER Fence Staples, 9 ga, 1-1/4 in Leg L, Steel 7414
- RANGEMASTER Fence Staples, 9 ga, 1-1/4 in Leg L, Steel 7403
- RANGEMASTER Fence Staples, 9 ga, 1 in Leg L, Steel 7412
- RANGEMASTER Fence Staples, 9 ga, 1-3/4 in Leg L, Steel 7416
- RANGEMASTER Fence Staples, 8 ga, 1-1/2 in Leg L, Steel 7476
- GRIP-RITE Staples, 16 ga, Medium Crown, 1-1/2 in Leg L, Steel, 5000 PK GRN175M
- GRIP-RITE Staples, 18 ga, Narrow Crown, 3/4 in Leg L, Steel, 1000 PK GRL11M
- GARDNER BENDER Metal and Plastic Insulated Staples 100 pk PS-150
- STANLEY Heavy Duty Staples, T50, 24 ga, Narrow Crown, 3/8 in Leg L, Steel TRA706-5C
- SENCO Heavy Duty Staples, 16 ga, Medium Crown, 1-1/4 in Leg L, Steel N15BAB
- BOSTITCH Flooring Staples, 15.5 ga, 1-3/4 in Leg L BCS1514
- Rangemaster