TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Chest Wader Belt, Brown

RANGER BY HONEYWELL| Zoro #: G0694714| Mfr #: 23000

$17.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BrownItem: Chest Wader BeltLength: Adjustable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0694714 Mfr #: 23000
Color: BrownItem: Chest Wader Belt
Length: AdjustableWidth: 1-1/2"
For Use With: Chest WadersMaterial: Nylon
Design: BeltCountry of Origin (subject to change): United States

Description

Chest Wader Belt, Length Adjustable, Width 1-1/2 In., Belt Design, Brown, Nylon, For Use With Chest Waders

Reviews