Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Chest Waders, Plain Toe, Mens, 7, Green, PR

  • Zoro #: G0009405
  • Mfr #: A2070/7
Tap to zoom
Hover or click to zoom
$119.49
  • Item: Chest Wader
  • Safety Criteria: Cold-Insulated, Defined Heel, Electrical Hazard (EH), Plain Toe, Waterproof
  • Footwear Sole Pattern: Heavy Trac Tread (TM)
See full product details
This item ships free.

Ranger By Honeywell #A2070/7 Specifications

  • Zoro #: G0009405
  • Mfr #: A2070/7
  • Item: Chest Wader
  • Safety Criteria: Cold-Insulated, Defined Heel, Electrical Hazard (EH), Plain Toe, Waterproof
  • Footwear Sole Pattern: Heavy Trac Tread (TM)
  • Toe Type: Plain
  • Inseam: 31 in
  • Insulated: Yes
  • Color: Green
  • Size: 7
  • Metatarsal Guard: No
  • Style Number: A2070
  • Gender: Men's
  • Overall Length: 65 in
  • Upper Material: Rubber
  • Midsole Material: Rubber
  • Shank Material: Steel
  • Features: Inside Chest Pocket
  • Outsole Material: Rubber
  • Ninety Degree Heel: Yes
  • Boot Height: 11 in
  • Oil Resisting Sole: No
  • Electrical Hazard Rated: Yes
  • Puncture Resistant Insole: No
  • Static Dissipative: No
  • Insulation Type: Polymeric Foam
  • Completely Non Metallic: No
  • Waterproof: Yes
  • Chain Saw Cut Resistant: No
  • Removable Insole: No
  • Liner Material: Cotton
  • Heel Style: Defined Heel
  • Metatarsal Guard Style: None
  • Footwear Brand: RANGER BY HONEYWELL
  • Attachment Type: Button
  • Footwear Shank: Yes
  • Wader Style: Chest
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Chest Wader, Toe Type Plain, Men's, Size 7, Inseam 31 in, Green, 1 Pair

Reviews of Ranger By Honeywell #A2070/7