Ranger By Honeywell
Overboot, Men, 11, 5-Buckle, Blk, Rubber, PR
- Zoro #: G0948482
- Mfr #: T369/11
Hover or click to zoom Tap to zoom
Key Features
- Color: Black/Red
- Material: Rubber
- Gender: Men's
- Toe Type: Plain
- Waterproof: Yes
- Closure Type: 5-Buckle
- Height: 15"
- Predominant Footwear Color: Black
$65.16
Subtotal: $65.16
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Ranger By Honeywell
- MFR #T369/11
- Zoro #G0948482
- Country of OriginChina
- Category Overboots and Overshoes
Dimensions
Size | 11 |
Height | 15" |
Fits Shoe Size | 11 |
Boot Height | 15 in |
Footwear Width | D |
Fits Footwear Size | 11 |
Details
Color | Black/Red |
Material | Rubber |
Gender | Men's |
Toe Type | Plain |
Waterproof | Yes |
Closure Type | 5-Buckle |
Predominant Footwear Color | Black |
Item | Overboot |
Shank Material | Rubber |
Resists | Ozone |
Typical Overboot/Overshoe Application | Moderate Chemical Resistant |
Midsole Material | Rubber |
Metatarsal Guard | No |
Upper Material | Rubber |
Outsole Material | Rubber |
Footwear Sole Pattern | Ribbed |
Footwear Closure Type | Buckles |
Rubber Boot Style | Mid-Calf |
Description
Overboot, Knee, Footwear Sole Pattern Ribbed, Toe Type Plain, Black, Red, Fits Shoe Size 11, Style Number T369, Boot Height 15 in, Men's, Metatarsal Guard No, Size 11, Waterproof Yes, Upper Material Rubber, 1 Pair
Reviews of Ranger By Honeywell #T369/11
Explore more
- RANGER BY HONEYWELL Overshoes, Mens, 9, 2-Buckle, Blk, Rubber, PR T469/09
- RANGER BY HONEYWELL Overboot, Men, 13, 5-Buckle, Blk, Rubber, PR T369/13
- RANGER BY HONEYWELL Overboots, Mens, 9, 5-Buckle, Blk, Rubber, PR T369/9
- RANGER BY HONEYWELL Overboot, Men, 10, 5-Buckle, Blk, Rubber, PR T369/10
- RANGER BY HONEYWELL Overboot, Men, 16, 5-Buckle, Blk, Rubber, PR T369/16
- RANGER BY HONEYWELL Overshoes, Men, 15, 2-Buckle, Blk, Rubber, PR T469/15
- RANGER BY HONEYWELL Sv X 36 St Tt, Black, M 9, PR T112
- RANGER BY HONEYWELL Sv X 36 St Tt, Black, M 13, PR T112
- RANGER BY HONEYWELL Sv, X, 18 Cr So, Yellow, M 14, PR A380
- TINGLEY Tingley 5.5" WorkbrutesG2 PVC Overshoes 45811.XL
- ISA Overshoes, MD, Blue, Resists Bioburden, PR SBLF100M-GR
- Ranger By Honeywell Foot Protection