SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Overboot, Men, 15, 5-Buckle, Blk, Rubber, PR

RANGER BY HONEYWELL| Zoro #: G1916284| Mfr #: T369/15

$58.37 /pr

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BlackMidsole Material: Natural RubberUpper Material: Natural Rubber
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1916284 Mfr #: T369/15
Color: BlackMidsole Material: Natural Rubber
Upper Material: Natural RubberOutsole Material: Reinforced Rubber
Footwear Sole Pattern: RibbedMetatarsal Guard: No
Waterproof: YesSize: 15
Height: 15"Resists: Ozone
Item: OverbootsToe Type: Plain
Gender: Men'sShank Material: Rubber
Fits Shoe Size: 15Closure Type: 5-Buckle
Country of Origin (subject to change): China

Description

Overboots, Moderate Chemical Resistant, Mid-Calf, Footwear Sole Pattern Ribbed, Toe Type Plain, Footwear Closure Type Buckles, Black, Fits Shoe Size 15, Style Number T369, Boot Height 15 In., Men's, Metatarsal Guard No, Size 15, Waterproof Yes, Upper Material Natural Rubber, 1 Pair

Reviews