customer-service Help
Ranger By Honeywell

Overboots, Mens, 9, 5-Buckle, Blk, Rubber, PR

Ranger By Honeywell Overboots, Mens, 9, 5-Buckle, Blk, Rubber, PR T369/9
Hover or click to zoom Tap to zoom
$63.79
  • Size: 9
  • Color: Black/Red
  • Material: Rubber
See full product details
Orders over $75 ship free.

Total: $63.79

Ranger By Honeywell #T369/9 Specifications

  • Size: 9
  • Color: Black/Red
  • Material: Rubber
  • Gender: Men's
  • Toe Type: Plain
  • Waterproof: Yes
  • Closure Type: 5-Buckle
  • Height: 15"
  • Typical Overboot/Overshoe Application: Moderate Chemical Resistant
  • Style Number: T369
  • Footwear Closure Type: Buckles
  • Resists: Ozone
  • Item: Overboot
  • Predominant Footwear Color: Black
  • Shank Material: Rubber
  • Outsole Material: Rubber
  • Metatarsal Guard: No
  • Boot Height: 15 in
  • Fits Shoe Size: 9
  • Footwear Sole Pattern: Ribbed
  • Midsole Material: Rubber
  • Upper Material: Rubber
  • Rubber Boot Style: Mid-Calf
  • Features: Oversized Styling To Fit Over Bulky Leather Footwear, Ozone-Resistant Rubber Resists Cracks and Fading, Flexible Hand-Layered Construction
  • Shoe Style: Knee
  • Liner Material: Fabric
  • Safety Criteria: Non-Metallic, Oil-Resistant Sole, Plain Toe, Waterproof
  • Footwear Application: General Purpose, Outdoors
  • Footwear Brand: RANGER BY HONEYWELL
  • Oil Resisting Sole: Yes
  • Puncture Resistant Insole: No
  • Completely Non Metallic: Yes
  • Footwear Width: D
  • Footwear Shank: Yes
  • Footwear Closure: Buckle
  • Ninety Degree Heel: No
  • Insulated: No
  • Product Type: Overboot
  • Fits Footwear Size: 9
  • Country of Origin (subject to change): China

Description

Overboot, Knee, Footwear Sole Pattern Ribbed, Toe Type Plain, Black, Red, Fits Shoe Size 9, Style Number T369, Boot Height 15 in, Men's, Metatarsal Guard No, Size 9, Waterproof Yes, Upper Material Rubber, 1 Pair

Reviews of Ranger By Honeywell #T369/9