- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Overboots - Rubbers
- /
- Overshoes, Men, 11, 2-Buckle, Blk, Rubber, PR
Ranger By Honeywell
Overshoes, Men, 11, 2-Buckle, Blk, Rubber, PR
- Zoro #: G3077435
- Mfr #: T469/11
Tap to zoom
Hover or click to zoom
$42.34
- Promotion Restriction: Not eligible for promotion
- Size: 11
- Color: Black/Red
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $42.34
Ranger By Honeywell #T469/11 Specifications
- Zoro #: G3077435
- Mfr #: T469/11
- Promotion Restriction: Not eligible for promotion
- Size: 11
- Color: Black/Red
- Material: Rubber
- Gender: Men's
- Toe Type: Plain
- Waterproof: Yes
- Closure Type: 2-Buckle
- Height: 5"
- Outsole Material: Rubber
- Boot Height: 5 in
- Style Number: T469
- Rubber Boot Style: Ankle
- Shank Material: Rubber
- Footwear Sole Pattern: Ribbed
- Footwear Closure Type: Buckles
- Item: Overshoe
- Typical Overboot/Overshoe Application: Moderate Chemical Resistant
- Upper Material: Rubber
- Midsole Material: Rubber
- Fits Shoe Size: 11
- Metatarsal Guard: No
- Resists: Ozone
- Predominant Footwear Color: Black
- Features: Oversized Styling To Fit Over Bulky Leather Footwear, Ozone-Resistant Rubber Resists Cracks and Fading, Flexible Hand-Layered Construction
- Shoe Style: Ankle
- Footwear Width: D
- Safety Criteria: Non-Metallic, Oil-Resistant Sole, Plain Toe, Waterproof
- Completely Non Metallic: Yes
- Puncture Resistant Insole: No
- Oil Resisting Sole: Yes
- Ninety Degree Heel: No
- Footwear Shank: Yes
- Footwear Closure: Buckle
- Footwear Application: General Purpose, Outdoors
- Insulated: No
- Liner Material: Fabric
- Footwear Brand: RANGER BY HONEYWELL
- Product Type: Overshoe
- Fits Footwear Size: 11
- Country of Origin (subject to change): China
Description
Overshoe, Ankle, Footwear Sole Pattern Ribbed, Toe Type Plain, Black, Red, Fits Shoe Size 11, Style Number T469, Boot Height 5 in, Men's, Metatarsal Guard No, Size 11, Waterproof Yes, Upper Material Rubber, 1 Pair
Reviews of Ranger By Honeywell #T469/11
Explore more
- RANGER BY HONEYWELL Overshoes, Men, 10, 2-Buckle, Blk, Rubber, PR T469/10
- RANGER BY HONEYWELL Overboot, Men, 11, 5-Buckle, Blk, Rubber, PR T369/11
- RANGER BY HONEYWELL Overboot, Men, 16, 5-Buckle, Blk, Rubber, PR T369/16
- RANGER BY HONEYWELL Overshoes, Men, 12, 2-Buckle, Blk, Rubber, PR T469/12
- RANGER BY HONEYWELL Overboots, Mens, 8, 5-Buckle, Blk, Rubber, PR T369/8
- RANGER BY HONEYWELL Overshoes, Men, 13, 2-Buckle, Blk, Rubber, PR T469/13
- TALON TRAX Overboots, Mens, 12, Button Tab, Blk, PVC, PR 3XE90
- Ranger By Honeywell Overboots - Rubbers