customer-service Help
Ranger By Honeywell

Overshoes, Men, 14, 2-Buckle, Blk, Rubber, PR

Ranger By Honeywell Overshoes, Men, 14, 2-Buckle, Blk, Rubber, PR T469/14
Hover or click to zoom Tap to zoom
$47.50
  • Size: 14
  • Color: Black/Red
  • Material: Rubber
See full product details
Orders over $75 ship free.

Total: $47.50

Ranger By Honeywell #T469/14 Specifications

  • Size: 14
  • Color: Black/Red
  • Material: Rubber
  • Gender: Men's
  • Toe Type: Plain
  • Waterproof: Yes
  • Closure Type: 2-Buckle
  • Height: 5"
  • Footwear Sole Pattern: Ribbed
  • Metatarsal Guard: No
  • Footwear Closure Type: Buckles
  • Rubber Boot Style: Ankle
  • Midsole Material: Rubber
  • Style Number: T469
  • Shank Material: Rubber
  • Upper Material: Rubber
  • Outsole Material: Rubber
  • Boot Height: 5 in
  • Predominant Footwear Color: Black
  • Resists: Ozone
  • Typical Overboot/Overshoe Application: Moderate Chemical Resistant
  • Fits Shoe Size: 14
  • Item: Overshoe
  • Features: Oversized Styling To Fit Over Bulky Leather Footwear, Ozone-Resistant Rubber Resists Cracks and Fading, Flexible Hand-Layered Construction
  • Shoe Style: Ankle
  • Puncture Resistant Insole: No
  • Completely Non Metallic: Yes
  • Safety Criteria: Non-Metallic, Oil-Resistant Sole, Plain Toe, Waterproof
  • Footwear Brand: RANGER BY HONEYWELL
  • Footwear Shank: Yes
  • Liner Material: Fabric
  • Footwear Width: D
  • Footwear Application: General Purpose, Outdoors
  • Ninety Degree Heel: No
  • Oil Resisting Sole: Yes
  • Footwear Closure: Buckle
  • Insulated: No
  • Product Type: Overshoe
  • Fits Footwear Size: 14
  • Country of Origin (subject to change): China

Description

Overshoe, Ankle, Footwear Sole Pattern Ribbed, Toe Type Plain, Black, Red, Fits Shoe Size 14, Style Number T469, Boot Height 5 in, Men's, Metatarsal Guard No, Size 14, Waterproof Yes, Upper Material Rubber, 1 Pair

Reviews of Ranger By Honeywell #T469/14