- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Overboots - Rubbers
- /
- Sv X 36 St Tt, Black, M 12, PR
Ranger By Honeywell
Sv X 36 St Tt, Black, M 12, PR
- Zoro #: G2340051
- Mfr #: T112
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $94.95
Ranger By Honeywell #T112 Specifications
- Zoro #: G2340051
- Mfr #: T112
- Size: 12
- Color: Black/Yellow
- Material: Rubber, Fabric
- Gender: Men's
- Toe Type: Steel
- Waterproof: Yes
- Closure Type: Adjustable Strap
- Item: Sv X 36 St Tt,Black,M 12
- Country of Origin (subject to change): China
Description
Sv X 36 St Tt,Black,M 12, 1 Pair
Reviews of Ranger By Honeywell #T112
Explore more
- RANGER BY HONEYWELL Overboot, Men, 12, 5-Buckle, Blk, Rubber, PR T369/12
- RANGER BY HONEYWELL Overboot, Men, 10, 5-Buckle, Blk, Rubber, PR T369/10
- RANGER BY HONEYWELL Overshoes, Men, 15, 2-Buckle, Blk, Rubber, PR T469/15
- RANGER BY HONEYWELL Overshoes, Men, 10, 2-Buckle, Blk, Rubber, PR T469/10
- RANGER BY HONEYWELL Overboot, Men, 16, 5-Buckle, Blk, Rubber, PR T369/16
- ZORO SELECT Overboots, Mens, Size 17, Yellow, PR 151017
- Ranger By Honeywell Overboots - Rubbers