KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Winter Boots, Youth, 1, Lace, Plain, PR

RANGER BY HONEYWELL| Zoro #: G1397216| Mfr #: A415/1

$42.00 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Material: EVA
Footwear Sole Pattern: Lug
Item: Winter Boots
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1397216 Mfr #: A415/1
Shank Material: EVAFootwear Sole Pattern: Lug
Item: Winter BootsToe Type: Plain
Size: 1Upper Material: Leather And Nylon
Gender: YouthHeight: 9"
Outsole Material: RubberWaterproof: No
Resists: AbrasionInsulation Type: Polymeric Foam and Felt
Midsole Material: EvaColor: Brown
Closure Type: Lace UpCountry of Origin (subject to change): China

Description

Winter Boots, Youth, Size 1, Waterproof No, Closure Type Lace Up, Toe Type Plain, Height 9 In., Brown/Black, Upper Material Leather And Nylon, Insulation Type Polymeric Foam and Felt, Shank Material EVA, Midsole Material EVA, Outsole Material Rubber, Footwear Sole Pattern Lug, Resists Abrasion, 1 Pair

Reviews