Shop Alternate Products
This Product is Discontinued
Ranger
Turnout Coat, Black, Nomex(R)/Stedair 3000, 4XL (Discontinued)
Mfr # RNG-240D
Zoro # G0167361
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 4Xl
- Color Black
- Length 29 to 35 in
- Standards NFPA 1971, Current Edition
- Closure Type Zipper/Hook-and-Loop