Shop Alternate Products
This Product is Discontinued
Ranger
Turnout Coat, Yellow, Nomex(R)/Stedair 3000, 2XL (Discontinued)
Mfr # RNG-240D
Zoro # G0167273
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 2XL
- Color Yellow
- Length 29 to 35"
- Standards NFPA 1971, Current Edition
- Closure Type Zipper/Hook-and-Loop