Turnout Coat, Yellow, Nomex(R)/Stedair 3000, 4XL

RANGER |Zoro #: G0167291|Mfr #: RNG-240D

$1,056.23 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0167291 Mfr #: RNG-240D
Lining Material: Aralite/Nomex(R) FaceclothTrim Width: 3"
Standards: NFPA 1971, Current EditionPockets: (1) Standard Label Pocket, 6 x 9 x 1-1/2" Half High Bellow Pockets, (1) 8 x 3 x 2" Radio Pocket
Item: Turnout CoatTrim Color: Orange
Trim Material: ScotchliteLength: 29 to 35"
Material: Nomex(R)/Stedair 3000Closure Type: Zipper/Hook-and-Loop
Fits Chest Size: 62"Size: 4XL
Color: YellowCountry of Origin (subject to change): United States

Product Description

Turnout Coat, Size 4XL, Yellow, Trim Color Orange, Trim Material Scotchlite, Trim Width 3 In., Fits Chest Size 62 In., Length 29 to 35 In., Material Nomex(R)/Stedair 3000, Lining Material Aralite/Nomex(R) Facecloth, Zipper/Hook-and-Loop Closure Type, Pockets (1) Standard Label Pocket, 6 x 9 x 1-1/2 In. Half High Bellow Pockets, (1) 8 x 3 x 2 In. Radio Pocket, Standards NFPA 1971, Current Edition

Product Reviews

Save 15% when you sign up for Z-mail.