SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Turnout Coat, Yellow, Nomex(R)/Stedair 3000, S

RANGER| Zoro #: G0167237| Mfr #: RNG-240D

$1161.85 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Material: Nomex(R)/Stedair 3000Trim Width: 3"Closure Type: Zipper/Hook-and-Loop
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0167237 Mfr #: RNG-240D
Material: Nomex(R)/Stedair 3000Trim Width: 3"
Closure Type: Zipper/Hook-and-LoopTrim Color: Orange
Color: YellowStandards: NFPA 1971, Current Edition
Trim Material: ScotchliteLength: 29 to 35"
Size: SPockets: (1) Standard Label Pocket, 6 x 9 x 1-1/2" Half High Bellow Pockets, (1) 8 x 3 x 2" Radio Pocket
Lining Material: Aralite/Nomex(R) FaceclothItem: Turnout Coat
Fits Chest Size: 38"Country of Origin (subject to change): United States

Description

Turnout Coat, Size S, Yellow, Trim Color Orange, Trim Material Scotchlite, Trim Width 3 In., Fits Chest Size 38 In., Length 29 to 35 In., Material Nomex(R)/Stedair 3000, Lining Material Aralite/Nomex(R) Facecloth, Zipper/Hook-and-Loop Closure Type, Pockets (1) Standard Label Pocket, 6 x 9 x 1-1/2 In. Half High Bellow Pockets, (1) 8 x 3 x 2 In. Radio Pocket, Standards NFPA 1971, Current Edition

Reviews