HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Turnout Coat, Yellow, Nomex(R)/Stedair 3000, 3XL

RANGER| Zoro #: G0167282| Mfr #: RNG-240D

$912.84 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Trim Material: Scotchlite
Material: Nomex(R)/Stedair 3000
Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0167282 Mfr #: RNG-240D
Trim Material: ScotchliteMaterial: Nomex(R)/Stedair 3000
Color: YellowTrim Color: Orange
Fits Chest Size: 58"Trim Width: 3"
Pockets: (1) Standard Label Pocket, 6 x 9 x 1-1/2" Half High Bellow Pockets, (1) 8 x 3 x 2" Radio PocketLining Material: Aralite/Nomex(R) Facecloth
Item: Turnout CoatLength: 29 to 35"
Size: 3XLClosure Type: Zipper/Hook-and-Loop
Standards: NFPA 1971, Current EditionCountry of Origin (subject to change): United States

Description

Turnout Coat, Size 3XL, Yellow, Trim Color Orange, Trim Material Scotchlite, Trim Width 3 In., Fits Chest Size 58 In., Length 29 to 35 In., Material Nomex(R)/Stedair 3000, Lining Material Aralite/Nomex(R) Facecloth, Zipper/Hook-and-Loop Closure Type, Pockets (1) Standard Label Pocket, 6 x 9 x 1-1/2 In. Half High Bellow Pockets, (1) 8 x 3 x 2 In. Radio Pocket, Standards NFPA 1971, Current Edition

Reviews