Turnout Pants, Yellow, Nomex(R), M

RANGER |Zoro #: G0167386|Mfr #: RNG-240D

$1,018.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0167386 Mfr #: RNG-240D
Lining Material: Aralite/Nomex(R) FaceclothIncludes: Dyna-Fit Suspenders
Standards: NFPA 1971, Current EditionPockets: (2) 8 x 8 x 1-1/2" Bellow Pockets
Item: Turnout PantsTrim Color: Orange
Trim Material: Scotchlite(TM) ReflectiveTrim Width: 3"
Color: YellowInseam: 30"
Material: Nomex(R)Closure Type: Hook-and-Loop
Fits Waist Size: 36"Size: M
Country of Origin (subject to change): United States

Product Description

Turnout Pants, Size M, Fits Waist Size 36 In., Inseam 30 In., Yellow, Trim Color Orange, Trim Width 3 In., Trim Material Scotchlite(TM) Reflective, Material Nomex(R), Lining Material Aralite/Nomex(R) Facecloth, Closure Type Hook-and-Loop, Pockets (2) 8 x 8 x 1-1/2 In. Bellow Pockets, Includes Dyna-Fit Suspenders, Standards NFPA 1971, Current Edition

Product Reviews

Save 15% when you sign up for Z-mail.