Biohazard Spill Kit Refill

NORTH BY HONEYWELL| Zoro #: G0826287| Mfr #: 8XRK7

$14.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0826287 Mfr #: 8XRK7
Includes: (1) Pair of Vinyl Gloves, (1) 3/4 oz. Pouch of Absorbent, (1) Scoop Shovel, (1) Surface Disinfectant, (1) Protective Polypropylene Gown, (1) Pair of Shoe Covers, (1) Eye Shield and Mask, (1) Antimicrobial Hand Wipes and (2) Paper TowelsItem: Biohazard Spill Kit Refill
Country of Origin (subject to change): Mexico

Product Description

Biohazard Spill Kit Refill, Includes (1) Pair of Vinyl Gloves, (1) 3/4 oz. Pouch of Absorbent, (1) Scoop Shovel, (1) Surface Disinfectant, (1) Protective Polypropylene Gown, (1) Pair of Shoe Covers, (1) Eye Shield and Mask, (1) Antimicrobial Hand Wipes and (2) Paper Towels

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.