KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

First Aid Kit, Bulk, White, 23 Pcs, 25 Ppl

RAPID COMFORT| Zoro #: G0479823| Mfr #: 3JME5

$46.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 4-9/16"
Kit Type: Bulk
Includes: (50) 1" x 3" Plastic Bandages, (1) 1/2" x 5 yd. Adhesive Tape, (3) Ammonia Inhalants, (1) ANSI Sticker, (10) Antiseptic Towelettes, (24) Aspirin, (6) 0.9g Burn Cream, (1) Disposable Instant Cold Pack, (1) 1 oz. Eyewash, (8) Fingertip Bandages, (8) Flexible Knuckle Bandages, (1) First Aid Guide, (2) 2" x 5 yd. Gauze, (3) Insect Sting Relief Wipes, (2) pr. Nitrile Gloves, (1) Scissors, (4) 3" x 3" Sterile Gauze Pads, (2) 4" x 4" Sterile Gauze Pads, (1) 5" x 9" Sterile Gauze Pads, (4) Oval Eye Pads, (1) Triangle Bandage, (6) 0.5g Triple Antibiotic Ointment, (1) Tweezers
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0479823 Mfr #: 3JME5
Width: 4-9/16"Kit Type: Bulk
Includes: (50) 1" x 3" Plastic Bandages, (1) 1/2" x 5 yd. Adhesive Tape, (3) Ammonia Inhalants, (1) ANSI Sticker, (10) Antiseptic Towelettes, (24) Aspirin, (6) 0.9g Burn Cream, (1) Disposable Instant Cold Pack, (1) 1 oz. Eyewash, (8) Fingertip Bandages, (8) Flexible Knuckle Bandages, (1) First Aid Guide, (2) 2" x 5 yd. Gauze, (3) Insect Sting Relief Wipes, (2) pr. Nitrile Gloves, (1) Scissors, (4) 3" x 3" Sterile Gauze Pads, (2) 4" x 4" Sterile Gauze Pads, (1) 5" x 9" Sterile Gauze Pads, (4) Oval Eye Pads, (1) Triangle Bandage, (6) 0.5g Triple Antibiotic Ointment, (1) TweezersColor: White
First Aid Kit Mounting Type: Portable, Wall MountNumber of Shelves: 2
First Aid Kit Application: General PurposeWaterproof: No
First Aid Kit ANSI Standards: ANSI Z308.1-2009First Aid Kit Type: Kit
People Served Per Kit: 25Item: First Aid kit
Number of Components: 23Color Code: No
Depth: 2-3/8"Case Material: Steel
First Aid ANSI Kit Type: IIIHeight: 7-11/16"
Industry Type: HealthcareUnitized: No
First Aid Kit Primary Application: General PurposeCountry of Origin (subject to change): Multiple

Description

First Aid Kit, Kit, First Aid Kit Primary Application General Purpose, Unitized No, People Served Per Kit 25, Case Material Steel, First Aid Kit Mounting Type Portable, Wall Mount, Height 7-11/16 In., Width 4-9/16 In., Depth 2-3/8 In., Waterproof No, First Aid Kit Application General Purpose, Number of Components 23, Number of Shelves 2, White, ANSI Z308.1-2009, First Aid ANSI Kit Type III

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AK, GU, HI, PR

Reviews