Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Micro Clamp Kit, 0.284 lb. Max. Weight

  • Zoro #: G6676000
  • Mfr #: RWP-KIT-304SQ
$207.04
  • Item: Clamping Kit
  • For Use With: Mfr. No. RWP-008SS/-009SS/-010SS
  • Fixture Material: Steel
See full product details
This item ships free.

Raptor #RWP-KIT-304SQ Specifications

  • Zoro #: G6676000
  • Mfr #: RWP-KIT-304SQ
Item: Clamping Kit For Use With: Mfr. No. RWP-008SS/-009SS/-010SS
Fixture Material: Steel Includes: (2) Cap Screws;(2) RWP-CL301SQ Clamps;(2) Springs;Grease
Number of Pieces: 7 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Micro Clamp Kit, Fixture Material Steel, Mfr. Model No. RWP-008SS, RWP-009SS, RWP-010SS

Reviews of Raptor #RWP-KIT-304SQ