Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Fixture, 168 lb. Max. Weight, 17-4 SS

  • Zoro #: G6667978
  • Mfr #: RWP-006
$1,207.75
  • Max. Workpiece Weight: 80 lb.
  • Fixture Height: 3-7/8"
  • No. of Clamps: 2
See full product details
This item ships free.

Raptor #RWP-006 Specifications

  • Zoro #: G6667978
  • Mfr #: RWP-006
Max. Workpiece Weight: 80 lb. Fixture Height: 3-7/8"
No. of Clamps: 2 Dovetail Width: 2.250"
Item: Machine Vise Fixture Material: Aluminum
Fixture Length: 5-5/8" Max. Workpiece Size: 8" x 10"
Dovetail Height: 0.187" Standards: Class 2 Type II
Overall Length: 5-61/64" Features: Easy, Strong and Efficient, Most Features can be Completed in a Single Operation, Our Unique Raptor Dovetail Spring-Loaded Clamps Require Only 3/16 in of Material to Hold the Workpiece, That Means Less Waste, Easier Prep and No Distortion
Type: Dovetail Fixture Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Dovetail Fixture, Max. Workpiece Weight 80 lb., Max. Workpiece Size 8 In. x 10 In., Fixture Material Aluminum, No. of Clamps 2, Dovetail Height 0.187 In., Dovetail Width 2.250 In., Fixture Height 3-7/8 In., Fixture Length 5-5/8 In.

Reviews of Raptor #RWP-006