Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Fixture, 12 lb. Max. Weight, Aluminum

  • Zoro #: G6668090
  • Mfr #: RWP-018SS
$1,437.75
  • Dovetail Width: 0.500"
  • No. of Clamps: 2
  • Item: Machine Vise
See full product details
This item ships free.

Raptor #RWP-018SS Specifications

  • Zoro #: G6668090
  • Mfr #: RWP-018SS
Dovetail Width: 0.500" No. of Clamps: 2
Item: Machine Vise Fixture Material: Aluminum
Max. Workpiece Size: 5" x 5" Dovetail Height: 0.125"
Fixture Height: 3" Max. Workpiece Weight: 12 lb.
Features: Easy, Strong and Efficient, Most Features can be Completed in a Single Operation, Our Unique Raptor Dovetail Spring-Loaded Clamps Require Only 1/8 in of Material to Hold the Workpiece, That Means Less Waste, Easier Prep and No Distortion Type: Dovetail Fixture
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Dovetail Fixture, Max. Workpiece Weight 12 lb., Max. Workpiece Size 5 In. x 5 In., Fixture Material Aluminum, No. of Clamps 2, Dovetail Height 0.125 In., Dovetail Width 0.500 In., Fixture Height 3 In.

Reviews of Raptor #RWP-018SS