Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Fixture, 2 lb. Max. Weight, Aluminum

  • Zoro #: G6675398
  • Mfr #: RWP-019SS
$489.73
  • Fixture Length: 2-1/2"
  • Max. Workpiece Size: 2-1/2" x 2-1/2"
  • Item: Machine Vise
See full product details
This item ships free.

Raptor #RWP-019SS Specifications

  • Zoro #: G6675398
  • Mfr #: RWP-019SS
Fixture Length: 2-1/2" Max. Workpiece Size: 2-1/2" x 2-1/2"
Item: Machine Vise Fixture Height: 1-1/4"
Max. Workpiece Weight: 2 lb. Dovetail Width: 0.500"
Dovetail Height: 0.125" Fixture Material: Aluminum
No. of Clamps: 1 Features: Easy, Strong and Efficient, Most Features can be Completed in a Single Operation, Our Unique Raptor Dovetail Spring-Loaded Clamps Require Only 1/8 in of Material to Hold the Workpiece, That Means Less Waste, Easier Prep and No Distortion
Overall Length: 2-1/2" Type: Dovetail Fixture
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Dovetail Fixture, Max. Workpiece Weight 2 lb., Max. Workpiece Size 2-1/2 In. x 2-1/2 In., Fixture Material Aluminum, No. of Clamps 1, Dovetail Height 0.125 In., Dovetail Width 0.500 In., Fixture Height 1-1/4 In., Fixture Length 2-1/2 In.

Reviews of Raptor #RWP-019SS