Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Fixture, 6 lb. Max. Weight, 17-4 SS

  • Zoro #: G6673858
  • Mfr #: RWP-017SS
$920.20
  • Max. Workpiece Size: 3-1/4" x 3-1/4"
  • Fixture Material: 17-4 Stainless Steel
  • Dovetail Height: 0.125"
See full product details
This item ships free.

Raptor #RWP-017SS Specifications

  • Zoro #: G6673858
  • Mfr #: RWP-017SS
Max. Workpiece Size: 3-1/4" x 3-1/4" Fixture Material: 17-4 Stainless Steel
Dovetail Height: 0.125" Dovetail Width: 0.500"
No. of Clamps: 1 Item: Machine Vise
Fixture Height: 2-1/8" Max. Workpiece Weight: 6 lb.
Features: Easy, Strong and Efficient, Most Features can be Completed in a Single Operation, Our Unique Raptor Dovetail Spring-Loaded Clamps Require a Small Amount of Material to Hold the Workpiece, That Means Less Waste, Easier Prep and No Distortion Type: Dovetail Fixture
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Dovetail Fixture, Max. Workpiece Weight 6 lb., Max. Workpiece Size 3-1/4 In. x 3-1/4 In., Fixture Material 17-4 Stainless Steel, No. of Clamps 1, Dovetail Height 0.125 In., Dovetail Width 0.500 In., Fixture Height 2-1/8 In.

Reviews of Raptor #RWP-017SS