Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Fixture, 30 lb. Max. Weight, 17-4 SS

  • Zoro #: G6674031
  • Mfr #: RWP-036SS
$1,437.75
  • No. of Clamps: 2
  • Fixture Material: 17-4 Stainless Steel
  • Dovetail Height: 0.125"
See full product details
This item ships free.

Raptor #RWP-036SS Specifications

  • Zoro #: G6674031
  • Mfr #: RWP-036SS
No. of Clamps: 2 Fixture Material: 17-4 Stainless Steel
Dovetail Height: 0.125" Max. Workpiece Weight: 30 lb.
Dovetail Width: 1.500" Fixture Height: 2"
Item: Machine Vise Features: Easy, Strong and Efficient, Most Features can be Completed in a Single Operation, Our Unique Raptor Dovetail Spring-Loaded Clamps Require Only 1/8 in of Material to Hold the Workpiece, That Means Less Waste, Easier Prep and No Distortion
Type: Dovetail Fixture Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Dovetail Fixture, Max. Workpiece Weight 30 lb., Fixture Material 17-4 Stainless Steel, No. of Clamps 2, Dovetail Height 0.125 In., Dovetail Width 1.500 In., Fixture Height 2 In.

Reviews of Raptor #RWP-036SS