Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Right Soft Jaw Insert, 6061 Aluminum

  • Zoro #: G6667768
  • Mfr #: RWP-1027
$56.76
  • Item: Vise Jaw Insert
  • Fixture Material: 6061 Aluminum
  • For Use With: Mfr. Model No. RWP-502
See full product details
Orders over $75 ship free.

Raptor #RWP-1027 Specifications

  • Zoro #: G6667768
  • Mfr #: RWP-1027
Item: Vise Jaw Insert Fixture Material: 6061 Aluminum
For Use With: Mfr. Model No. RWP-502 Overall Length: 3.8880"
Compatible Mfr. Model Number: RWP-502 Features: Large Jaw for Holding Larger Parts
Type: Right Soft Jaw Insert Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Right Soft Jaw Insert, Fixture Material 6061 Aluminum, Mfr. Model No. RWP-502

Reviews of Raptor #RWP-1027