Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pipe Cutter, Copper, Aluminum, Brass

  • Zoro #: G2513987
  • Mfr #: RC375
$33.39
  • Cutting Action: Ratcheting
  • Cuts: Copper, Aluminum, Brass, Stainless Steel, Plastic, PVC
  • Body Material: Fiberglass
See full product details
Orders over $75 ship free.

Ratch Cut #RC375 Specifications

  • Zoro #: G2513987
  • Mfr #: RC375
Cutting Action: Ratcheting Cuts: Copper, Aluminum, Brass, Stainless Steel, Plastic, PVC
Body Material: Fiberglass Replacement Wheel: Mfr. No. RC375-7C
Overall Length: 4 in Item: Pipe Cutter
Blade Material: Aluminum Zinc Alloy, Rynite 530 and 545 Cutting Capacity: 1/8 in to 3/8 in
Features: Ratchet Cutting Action; Rynite Handle Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Ratcheting Pipe Cutter, Capacity 1/8 to 3/8 Inch, Overall Length 4 Inches, Stainless Steel Tube Bender

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Ratch Cut #RC375