Raychem
203A021-3-0
Mfr # 203A021-3-0
Zoro # G300952242
Sold in multiples of 4 for $133.96
$133.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Semi-Rigid Modified Polyolefin
- Operating Temperature Range -55 " - 135 °C[-67 " - 275 °F]
- Material Systems Code 10
- Adhesive Type Adhesive Purchased Separately
- Molded Part Shape Code 203
Explore More Products
- RAYCHEM 15KV 1/C INDOOR POWER CABLE TERMINATION KIT WIRE SPLICE KIT & HEAT SHRINK TUBING HVT-152-G
- RAYCHEM Wire Splice Kits & Heat Shrink Tubing MOD-3D-CSTO MOD-3D-CSTO
- RAYCHEM #4-1/0 AWG CABLE 1/C INDOOR TERMINATION KIT 15KV-AC WIRE SPLICE KIT & HEAT SHRINK TUBING, 3PK HVT-151-G
- RAYCHEM Gelcap-8-S-2V(B1) Motor Stub Kit Wire Splice Kit & Heat Shrink Tubing GELCAP-8-S-2V(B1)
- RAYCHEM 600V Motor Connection Kit Wire Splice Kit & Heat Shrink Tubing MCK-1V
- RAYCHEM Shrink Tubing, 0.093in ID, Red, 25ft CPGI-RNF-100-3/32-RD-25
- RAYCHEM CGPT-1.5/0.5-0-SP 4036954002
- RAYCHEM Heat Shrink Tubing And Sleeves Dwp-125-3/4-0-Stk Price Per Stick NB14912001
- RAYCHEM B-900-02 B-900-02
- 3M Shrink Tubing, 0.375in ID, Colors, 6in, PK14 FP301-3/8-6"-ASSORTED-10-14 PC PKS
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 100' Length - Black HS364-S100-BLACK
- Raychem Heat Shrink Tubing