Raychem
205A123-4/86-0
Mfr # 546283-000
Zoro # G900953236
Sold in multiples of 125 for $8,336.25
$8,336.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Modified Polyolefin
- Adhesive Type High Performance Pre-Coat Adhesive
- Angle Straight
- Material Code 4
Explore More Products
- RAYCHEM 15KV 1/C INDOOR POWER CABLE TERMINATION KIT WIRE SPLICE KIT & HEAT SHRINK TUBING HVT-152-G
- RAYCHEM LIGHTED END SEAL KIT WIRE SPLICE KIT & HEAT SHRINK TUBING E-100-L2-A
- RAYCHEM Shrink Tubing, 0.375in ID, White, 4ft, PK25 CPGI-RNF-100-3/8-WH-STK
- RAYCHEM #4-1/0 AWG CABLE 1/C INDOOR TERMINATION KIT 15KV-AC WIRE SPLICE KIT & HEAT SHRINK TUBING, 3PK HVT-151-G
- RAYCHEM Gelcap-8-S-2V(B1) Motor Stub Kit Wire Splice Kit & Heat Shrink Tubing GELCAP-8-S-2V(B1)
- RAYCHEM Cold Applied 3/C Cable Trifurcating Kit Wire Splice Kit & Heat Shrink Tubing MOD-3D-CSTO
- RAYCHEM TCFS-16-62C-045-100CH TCFS-16-62C-045-100CH
- RAYCHEM Heat Shrink Tube, Single Wall, Polyolefin, Adhesive, 3 Id Before Shrink, 3:1 Shrink Ratio, Black ATUM-3/1-0-STK
- RAYCHEM Heat Shrink Cable Boots & End Caps 202D232-25-0 806788-000
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 100' Length - Black HS359-S100-BLACK
- 3M Connector Insulators, 1.94in ID, Blk, 12in 8428-12
- Raychem Heat Shrink Tubing