Raychem
403A134-3/42-0
Mfr # 403A134-3/42-0
Zoro # G400952852
Sold in multiples of 50 for $11,999.50
Free Shipping & Returns
$11,999.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Semi-Rigid Modified Polyolefin
- Fluid/Chemical Resistance Occasional exposure to fluids
- Molded Part Shape Code 403A
- Size Code 134
- Adhesive Type High Performance Pre-Coat Adhesive
Explore More Products
- RAYCHEM Wire Splice Kits & Heat Shrink Tubing MOD-3D-CSTO MOD-3D-CSTO
- RAYCHEM Box Of 3 Indoor Termination Kit Wire Splice Kit Heat Shrink Tubing TFT-150R-G
- RAYCHEM Cold Applied 3/C Cable Trifurcating Kit Wire Splice Kit & Heat Shrink Tubing MOD-3D-CSTO
- RAYCHEM Wire Splice Kits & Heat Shrink Tubing TFT-3P-80R-3Z TFT-3P-80R-3Z
- RAYCHEM PIPE HEATING CABLE COMPONENT END SEAL KIT WIRE SPLICE KIT & HEAT SHRINK TUBING PMKG-LE
- RAYCHEM Shrink Tubing, 0.093in ID, Red, 25ft CPGI-RNF-100-3/32-RD-25
- RAYCHEM RNF-3000-12/4-4-SP 5677734002
- RAYCHEM S200-2-55-20-9CS2904 S200-2-55-20-9CS2904
- RAYCHEM Heat Shrink Cable Boots & End Caps 202A121-12-0 811034-000
- VINYLGUARD Shrink Tubing, 0.625in ID, Black, 100ft 30-VG-0625B-G3
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 2" Inside Diameter - 25' Length - Black HS397-S25-BLACK
- Raychem Heat Shrink Tubing