Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flame Retardant Tubing, 4.7 In ID, PK5

  • Zoro #: G0087365
  • Mfr #: CPGI-FCSM-120/40-1200-S
$762.25 ($152.45/unit)
  • Features: Flame Retardant, Heavy Wall, Range Tanking
  • Color: Black
  • Max. Voltage: 2000V
See full product details
This item ships free.

Raychem #CPGI-FCSM-120/40-1200-S Specifications

  • Zoro #: G0087365
  • Mfr #: CPGI-FCSM-120/40-1200-S
Features: Flame Retardant, Heavy Wall, Range Tanking Color: Black
Max. Voltage: 2000V Shrink Tubing Length: 4 ft.
Shrink Tubing Material: Polyolefin I.D. After Shrinking: 1.75 in
Shrink Tubing Wall Thickness After Shrinking: 0.160" Shrink Tubing I.D. Before Shrinking: 4.700"
Shrink Tubing Wall Type: Heavy Wall Use Shrink Tubing With Wire Size: 1500 to 2500 kcmil
Standards: ANSI C119, ICEA S-19-81, IEEE 383, MSGA Approved (P-07-KA090013-MSHA) Shrink Tubing Adhesive Lined: Yes
Flame Retardant: Yes Shrink Tubing Usable Temp. Range: -67 Degrees to 275 Degrees F
Shrink Tubing Type: Heat Shrink Tubing Shrink Ratio: 3:1
Item: Heat Shrink Tubing With Sealant Shrink Tube Material Type: Flexible
I.D. Before Shrinking: 4.7 in Min. Shrink Temp.: 257 Degrees F
Temp. Range: -40 Degrees to 230 Degrees F Tubing Wall Type: Heavy Wall
Material: Polyolefin with Adhesive Wall Thickness After Shrinking: 0.16 in
Use With Wire Size: 1500 MCM to 2500 MCM Dielectric Strength: 2,000 V
Length: 4 ft Package Style: Individual Pieces
Min. Temp. Rating: -40 Degrees F Shrink Tubing Properties: Abrasion Resistant, UV Light Resistant
Adhesive Lined: Yes Max. Temp. Rating: 230 Degrees F
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Heat Shrink Tubing With Sealant, Heavy Wall, Material Polyolefin with Adhesive, Semi Flexible, Flame Retardant Yes, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 1500 MCM to 2500 MCM, I.D. Before Shrinking 4.7 in, I.D. After Shrinking 1.75 in, Wall Thickness After Shrinking 0.16 in, Length 4 ft, Shrink Tubing Properties Abrasion Resistant, UV Light Resistant, Color Black, Temp. Range -40 Degrees to 230 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 257 Degrees F

Reviews of Raychem #CPGI-FCSM-120/40-1200-S