This item is Discontinued.

Raychem Heat Shrink Tube, Dual Wall, 2:1 I.D. Shrink Ratio, Black, 2 in 5500696029

Heat Shrink Tube, Dual Wall, 2:1 I.D. Shrink Ratio, Black, 2 in (Discontinued)

  • Mfr # 5500696029
  • Zoro # G805918026
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5500696029
Zoro #
G805918026
UPC #
-
Country of Origin
Czechia

Dimensions

Length
2 in

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
1/8 in
Material
Irradiated Modified Polyolefin
Color
Black
Temp. Range
-55° to 110°C
Min. Shrink Temp.
95°C
Shrink Tubing I.D. Before Shrinking
1/4 in
Fluid Resistance
Splash Protection, Moisture/Spray Protection
Fluid Type
Aviation Fuel, Water, Hydraulic Fluid, Chemicals/Solvents, Lubricating Oil, Brake Fluid
Resistant To
Cut-Through, Fluids, Mechanical Damage, Flexing
Flexibility
Flexible
Flammability
Flame-Retardant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.